- Self-Aligning Bearing Type
- 35 mm Inner Diameter
- 80 mm Outer Diameter
- 31 mm Width
| Lubricant | Solid oil |
| I.D. | 35 mm |
| O.D. | 80 mm |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Inner Ring Width | 1.22 in, 31 mm |
| Cage Material | Polyamide |
| Rows of Balls | Multi |
| Inch/Metric | Metric |
| Bearing Type | Self-Aligning |
| Outer Ring Width | 1.22 in, 31 mm |
| Width | 1.22 in, 31 mm |
| O.D. Type | Cylindrical |
| Weight | 1.487 LB |
| EAN or UPC | 7316571643021 |

