- 35 mm ID x 80 mm OD x 31 mm Wide
- Double Sealed (Contact)
- ABEC 1
- Plastic Cage
- Normal Clearance
applications
- Fans
- Papermaking machines
features
- Self-aligning
- Two rows of balls with a common, sphered raceway
- Permits angular misalignment of the shaft
compliances
- In accordance with ISO 15-1981
| Capacity | Standard Capacity |
| Origin | Double Row Self-Aligning |
| Temperature Range [Max] | 284 °F |
| Locking Device | No Locking Device |
| I.D. | 35 mm |
| No. in Set | Single Bearing |
| Cage Type | Plastic |
| Rows of Balls | Double |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Type | Contact Seals |
| Material | Steel |
| O.D. Type | Straight |
| Precision | Standard |
| O.D. | 80 mm |
| Cage Material | Plastic |
| icNumber | 7696968 |
| Width | 1.22 in, 31 mm |
| Bearing Type | Self-Aligning |
| Precision Level | Standard (ABEC 1) |
| Seal Material | Synthetic Rubber w/Steel Reinforcement |
| Radial Internal Clearance | Normal |
| Lubricant | Polyurea Base |
| Temperature Range [Min] | -22 °F |
| Contact Angle | N/A |
| Enclosure | Double Sealed |
| Outer Ring Width | 31 mm |
| Bearing Design | Self-Aligning |
| Preload Level | None |
| Inner Ring Width | 31 mm |
| Inch/Metric | Metric Bore |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| Weight | 1.579 LB |
| EAN or UPC | 7316577044501 |

