- 13.39 in Inner Diameter
- 20.47 in Outer Diameter
- 5.24 in Width
- Bearing Steel Cage Material
| O.D. | 20.47 in, 520 mm |
| Width | 5.24 in, 133 mm |
| Cage Material | Bearing Steel |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| I.D. | 13.39 in, 340 mm |
| Element Material | Bearing Steel |
| Outer Ring Width | 5.24 in, 133 mm |
| Inner Ring Width | 5.24 in, 133 mm |
| Rolling Element | Spherical |
| Lubrication Hole/Groove | Hole and Groove |
| Precision Rating | ABEC 1 |
| Bore Type | Tapered 1:12 |
| Row Type | 2 |
| Internal Clearance | C4 |
| Material | Bearing Steel |
| Weight | 227.063 LB |
| EAN or UPC | 7316570459678 |

