- 13.39 in Inner Diameter
- 20.47 in Outer Diameter
- 5.24 in Width
- Bearing Steel Cage Material
| Material | Steel |
| Inner Ring Width | 5.24 in, 133 mm |
| O.D. | 520 mm |
| Outside Dia. | 520 mm |
| Inside Dia. | 340 mm |
| Relubrication Feature | With |
| Bearing Type | Radial |
| Radial Internal Clearance | Group 3 (C3) |
| Cage Material | Sheet Metal |
| Lubrication Hole/Groove | Hole and Groove |
| Bore Type | Tapered Bore |
| Precision Rating | ABEC 1 |
| Rolling Element | Spherical |
| Rows of Balls | Multi |
| Element Material | Bearing Steel |
| Width | 5.24 in, 133 mm |
| Row Type | 2 |
| Inch/Metric | Metric |
| Internal Clearance | C3 |
| Outer Ring Width | 5.24 in, 133 mm |
| Cage Type | Sheet Metal |
| O.D. Type | Cylindrical |
| I.D. | 340 mm |
| Tolerance | Normal (PN) |
| Weight | 226.225 LB |
| EAN or UPC | 7316570981780 |

