- 11.02 in Inner Diameter
- 16.54 in Outer Diameter
- 4.17 in Width
- Bearing Steel Cage Material
| Precision Rating | ABEC 1 |
| Inch/Metric | Metric |
| Internal Clearance | C4 |
| Element Material | Bearing Steel |
| Bore Type | Tapered 1:12 |
| Lubrication Hole/Groove | Hole and Groove |
| Material | Bearing Steel |
| I.D. | 11.02 in, 280 mm |
| Inner Ring Width | 4.17 in, 106 mm |
| Cage Material | Bearing Steel |
| Row Type | 2 |
| Outer Ring Width | 4.17 in, 106 mm |
| Rolling Element | Spherical |
| O.D. Type | Cylindrical |
| Width | 4.17 in, 106 mm |
| O.D. | 16.54 in, 420 mm |
| Weight | 116.845 LB |
| EAN or UPC | 7316572649312 |

