- 11.02 in Inner Diameter
- 16.54 in Outer Diameter
- 4.17 in Width
- Bearing Steel Cage Material
| Outer Ring Width | 4.17 in, 106 mm |
| O.D. | 420 mm |
| Radial Internal Clearance | Group 5 (C5) |
| Cage Type | Sheet Metal |
| Inner Ring Width | 4.17 in, 106 mm |
| Row Type | 2 |
| O.D. Type | Cylindrical |
| I.D. | 280 mm |
| Relubrication Feature | With |
| Inch/Metric | Metric |
| Element Material | Bearing Steel |
| Inside Dia. | 280 mm |
| Internal Clearance | C5 |
| Precision Rating | ABEC 1 |
| Rows of Balls | Multi |
| Tolerance | Normal (PN) |
| Material | Steel |
| Rolling Element | Spherical |
| Lubrication Hole/Groove | Hole and Groove |
| Cage Material | Sheet Metal |
| Bore Type | Round Bore |
| Bearing Type | Radial |
| Width | 4.17 in, 106 mm |
| Outside Dia. | 420 mm |
| Weight | 120.813 LB |
| EAN or UPC | 7316571066707 |

