- Straight Bore
- 280 mm ID x 420 mm OD x 106 mm Wide
- C5 Clearance
- Brass / Bronze Cage
- Std Tolerance
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| Tolerance | Standard |
| O.D. | 420 mm |
| Bore Type | Round Bore |
| I.D. | 280 mm |
| Cage Material | Brass/Bronze |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Enclosure | Unsealed |
| Radial Internal Clearance | C5 |
| Bearing Type | Radial Bearing |
| Radial Internal Clearance Specification | C5 - Clearance Greater Than C4 |
| Weight | 124.74 LB |

