- 10.24 in Inner Diameter
- 15.75 in Outer Diameter
- 4.09 in Width
- Bearing Steel Cage Material
| Bore Type | Tapered 1:12 |
| O.D. Type | Cylindrical |
| Lubrication Hole/Groove | Hole and Groove |
| Precision Rating | ABEC 1 |
| Internal Clearance | CNH |
| I.D. | 10.24 in, 260 mm |
| Row Type | 2 |
| Outer Ring Width | 4.09 in, 104 mm |
| O.D. | 15.75 in, 400 mm |
| Material | Bearing Steel |
| Rolling Element | Spherical |
| Cage Material | Bearing Steel |
| Inch/Metric | Metric |
| Element Material | Bearing Steel |
| Width | 4.09 in, 104 mm |
| Inner Ring Width | 4.09 in, 104 mm |
| Weight | 108.063 LB |
| EAN or UPC | 7316576790799 |

