- Straight Bore
- 260 mm ID x 400 mm OD x 104 mm Wide
- Normal Clearance
- Steel Cage
- Std Tolerance
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| Radial Internal Clearance | Normal |
| Bore Type | Round Bore |
| Enclosure | Unsealed |
| I.D. | 260 mm |
| Bearing Type | Radial Bearing |
| Ring Modification | W31 - Bearing Inspected to Special Quality Requirement, Combination of W31 & W77, W77 - Lubrication Holes Plugged |
| O.D. | 400 mm |
| Tolerance | Standard |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Steel |
| Weight | 111.98 LB |
| EAN or UPC | 7316570669053 |

