- 10.24 in Inner Diameter
- 15.75 in Outer Diameter
- 4.09 in Width
- Bearing Steel Cage Material
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| Rows of Balls | Multi |
| Internal Clearance | CN |
| Ring Modification | W31 - Bearing Inspected to Special Quality Requirement, W33 - Lubrication Groove & 3 Holes in Outer Ring, Combination of W31 & W33 |
| Enclosure | Unsealed |
| O.D. Type | Cylindrical |
| Cage Material | Steel |
| Radial Internal Clearance | Group N |
| Outer Ring Width | 4.09 in, 104 mm |
| Row Type | 2 |
| Width | 4.09 in, 104 mm |
| Rolling Element | Spherical |
| Cage Type | Sheet Metal |
| Inch/Metric | Metric |
| Precision Rating | ABEC 1 |
| Bearing Type | Radial |
| Bore Type | Round Bore |
| Tolerance | Special |
| I.D. | 260 mm |
| Relubrication Feature | With |
| Element Material | Bearing Steel |
| Material | Steel |
| O.D. | 400 mm |
| Inner Ring Width | 4.09 in, 104 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Lubrication Hole/Groove | Hole and Groove |
| Weight | 113.905 LB |
| EAN or UPC | 7316571497211 |

