- Self-Aligning Bearing
- 0.98 in Inner Diameter
- 2.44 in Outer Diameter
- 0.94 in Width
- Bearing Steel Material
applications
- Fans
- Papermaking machines
features
- Self-aligning
- Two rows of balls with a common, sphered raceway
- Permits angular misalignment of the shaft
compliances
- In accordance with ISO 15-1981
| O.D. Type | Straight |
| Material | Steel |
| Origin | Double Row Self-Aligning |
| No. in Set | Single Bearing |
| Snap Ring | No Snap Ring |
| Preload Level | None |
| Bore Type | Round Bore |
| Bearing Design | Self-Aligning |
| Locking Device | No Locking Device |
| Precision | Medium |
| Contact Angle | N/A |
| Seal Type | Unsealed |
| Lubricant | Oil Preservative |
| Inner Ring Width | 24 mm |
| Enclosure | Open |
| Outer Ring Width | 24 mm |
| Rows of Balls | Double |
| Cage Type | Metal |
| I.D. | 25 mm |
| Capacity | Standard Capacity |
| Seal Material | None |
| O.D. | 62 mm |
| Cage Material | Brass/Bronze |
| Width | 0.94 in, 24 mm |
| icNumber | 7704160 |
| Inch/Metric | Metric Bore |
| Radial Internal Clearance | Normal |
| Bearing Type | Self-Aligning |
| Ball Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Level | Medium Precision (ABEC 3) |
| Weight | 0.833 LB |
| EAN or UPC | 7316577093660 |

