- Self-Aligning Bearing Type
- 25 mm Inner Diameter
- 62 mm Outer Diameter
- 24 mm Width
| Rows of Balls | Multi |
| Enclosure | Seal On Both Sides |
| Outer Ring Width | 0.94 in, 24 mm |
| Bearing Type | Self-Aligning |
| Bore Type | Cylindrical |
| Lubricant | Solid oil |
| Cage Material | Polyamide |
| O.D. | 62 mm |
| Inch/Metric | Metric |
| Inner Ring Width | 0.94 in, 24 mm |
| I.D. | 25 mm |
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Width | 0.94 in, 24 mm |
| Weight | 0.787 LB |
| EAN or UPC | 7316571672038 |

