- Radial Bearing Type
- Round Bore Type
- 240 mm Inside Diameter
- 360 mm Outside Diameter
- 92 mm Width
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| Radial Internal Clearance | Group N |
| I.D. | 240 mm |
| Ring Modification | Combination of W26, W31 & W33, W26 - Six Lubrication Holes in Inner Ring, W31 - Bearing Inspected to Special Quality Requirement, W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Material | Steel |
| Bore Type | Round Bore |
| Cage Type | Sheet Metal |
| Cage Material | Steel |
| Rows of Balls | Multi |
| O.D. | 360 mm |
| Enclosure | Unsealed |
| Radial Internal Clearance Specification | Normal Clearance |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Tolerance | Special |
| Relubrication Feature | With |
| Weight | 78.705 LB |
| EAN or UPC | 7316576603570 |

