- 9.45 in Inner Diameter
- 14.17 in Outer Diameter
- 3.62 in Width
- Bearing Steel Cage Material
| Rolling Element | Spherical |
| Inner Ring Width | 3.62 in, 92 mm |
| Precision Rating | ABEC 1 |
| Inch/Metric | Metric |
| Cage Material | Bearing Steel |
| O.D. | 14.17 in, 360 mm |
| Outer Ring Width | 3.62 in, 92 mm |
| O.D. Type | Cylindrical |
| I.D. | 9.45 in, 240 mm |
| Width | 3.62 in, 92 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Row Type | 2 |
| Internal Clearance | CN |
| Element Material | Bearing Steel |
| Bore Type | Tapered 1:12 |
| Material | Bearing Steel |
| Weight | 73.855 LB |
| EAN or UPC | 7316574795697 |

