- 9.45 in Inner Diameter
- 14.17 in Outer Diameter
- 3.62 in Width
- Bearing Steel Cage Material
| Inch/Metric | Metric |
| Width | 3.62 in, 92 mm |
| Bearing Type | Radial |
| Element Material | Bearing Steel |
| Row Type | 2 |
| Rows of Balls | Multi |
| I.D. | 240 mm |
| Precision Rating | ABEC 1 |
| Cage Material | Bearing Steel |
| Internal Clearance | CN |
| Rolling Element | Spherical |
| Lubrication Hole/Groove | Hole and Groove |
| Outer Ring Width | 3.62 in, 92 mm |
| O.D. | 360 mm |
| Bore Type | Round Bore |
| Locating | Slot or Notch |
| O.D. Type | Cylindrical |
| Inner Ring Width | 3.62 in, 92 mm |
| Material | Bearing Steel |
| Weight | 73.855 LB |
| EAN or UPC | 7316574724147 |

