- Radial Bearing Type
- 240 mm Inside Diameter
- 360 mm Outside Diameter
- 92 mm Width
| Cage Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| O.D. Type | Cylindrical |
| Outer Ring Width | 3.62 in, 92 mm |
| Width | 3.62 in, 92 mm |
| Inside Dia. | 240 mm |
| O.D. | 360 mm |
| I.D. | 240 mm |
| Outside Dia. | 360 mm |
| Internal Clearance | C3 |
| Element Material | Bearing Steel |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Inner Ring Width | 3.62 in, 92 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Material | Bearing Steel |
| Row Type | 2 |
| Rows of Balls | Multi |
| Rolling Element | Spherical |
| Lubricant | Solid oil |
| Bore Type | Cylindrical |
| Weight | 78.925 LB |
| EAN or UPC | 7316572048115 |

