- 9.45 in Inner Diameter
- 14.17 in Outer Diameter
- 3.62 in Width
- Bearing Steel Cage Material
| Internal Clearance | CN |
| I.D. | 240 mm |
| Material | Steel |
| Rows of Balls | Multi |
| O.D. | 360 mm |
| Inch/Metric | Metric |
| Tolerance | Special |
| Row Type | 2 |
| Inner Ring Width | 3.62 in, 92 mm |
| Element Material | Bearing Steel |
| Radial Internal Clearance | Group N |
| Cage Material | Sheet Metal |
| Cage Type | Sheet Metal |
| Relubrication Feature | With |
| Precision Rating | ABEC 1 |
| Bearing Type | Radial |
| Rolling Element | Spherical |
| Width | 3.62 in, 92 mm |
| Lubrication Hole/Groove | Hole and Groove |
| O.D. Type | Cylindrical |
| Bore Type | Round Bore |
| Outer Ring Width | 3.62 in, 92 mm |
| Weight | 76.721 LB |
| EAN or UPC | 7316570378559 |

