- 8.66 in Inner Diameter
- 13.39 in Outer Diameter
- 3.54 in Width
- Bearing Steel Cage Material
| Relubrication Feature | With |
| Row Type | 2 |
| Outer Ring Width | 3.54 in, 90 mm |
| Rows of Balls | Multi |
| Material | Steel |
| Width | 3.54 in, 90 mm |
| Locating | Slot or Notch |
| Cage Type | Sheet Metal |
| Lubrication Hole/Groove | Hole and Groove |
| O.D. Type | Cylindrical |
| O.D. | 340 mm |
| Internal Clearance | CN |
| Precision Rating | ABEC 1 |
| Element Material | Bearing Steel |
| I.D. | 220 mm |
| Radial Internal Clearance | Group N |
| Cage Material | Sheet Metal |
| Outside Dia. | 340 mm |
| Inside Dia. | 220 mm |
| Rolling Element | Spherical |
| Inch/Metric | Metric |
| Inner Ring Width | 3.54 in, 90 mm |
| Bore Type | Round Bore |
| Tolerance | Normal (PN) |
| Bearing Type | Radial |
| Weight | 68.894 LB |
| EAN or UPC | 7316571752969 |

