- 7.87 in Inner Diameter
- 12.2 in Outer Diameter
- 3.23 in Width
- Bearing Steel Cage Material
| Material | Steel |
| Element Material | Bearing Steel |
| Tolerance | Normal (PN) |
| Lubrication Hole/Groove | Hole and Groove |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Relubrication Feature | With |
| Inner Ring Width | 3.23 in, 82 mm |
| Width | 3.23 in, 82 mm |
| Rolling Element | Spherical |
| O.D. | 310 mm |
| Row Type | 2 |
| O.D. Type | Cylindrical |
| Cage Material | Sheet Metal |
| Rows of Balls | Multi |
| I.D. | 200 mm |
| Cage Type | Sheet Metal |
| Outer Ring Width | 3.23 in, 82 mm |
| Bore Type | Tapered Bore |
| Internal Clearance | C4 |
| Precision Rating | ABEC 1 |
| Radial Internal Clearance | C4 |
| Weight | 47.931 LB |
| EAN or UPC | 7316577610461 |

