Skip to content Skip to navigation menu
Steel Cylindrical Bore Spherical Roller Bearing

23040 CC/C4W33

Steel Cylindrical Bore Spherical Roller Bearing
Item #101173263
  • 7.87 in Inner Diameter
  • 12.2 in Outer Diameter
  • 3.23 in Width
  • Bearing Steel Cage Material
Steel Cylindrical Bore Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7.87 in Inner Diameter
  • 12.2 in Outer Diameter
  • 3.23 in Width
  • Bearing Steel Cage Material

applications

  • Fans
  • Papermaking machines
  • Gearboxes
  • Crushers
  • Vibrating screens

features

  • Self-aligning, robust design
  • Very high load carrying capacity
  • Reduced friction and minimum heat generation
  • Excellent performance at high temperatures

compliances

  • 0
Width 3.23 in, 82 mm
Material Steel
Element Material Bearing Steel
Inner Ring Width 3.23 in, 82 mm
Radial Internal Clearance Specification Clearance Greater Than C3
Origin Spherical Radial
Lubrication Hole/Groove Hole and Groove
O.D. 310 mm
Radial Internal Clearance C4
Rows of Balls Multi
Relubrication Feature With
Bore Type Round Bore
Enclosure Unsealed
Cage Type Sheet Metal
Precision Rating ABEC 1
Bearing Type Radial
Cage Material Steel
Row Type 2
Internal Clearance C4
O.D. Type Cylindrical
Tolerance Normal (PN)
Rolling Element Spherical
I.D. 200 mm
Ring Modification W33 - Lubrication Groove & 3 Holes in Outer Ring
Outer Ring Width 3.23 in, 82 mm
Inch/Metric Metric
Weight 51.809 LB
EAN or UPC 7316576603501
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison