- Self-Aligning Bearing
- 0.79 in Inner Diameter
- 2.05 in Outer Diameter
- 0.83 in Width
- Bearing Steel Material
| I.D. | 0.79 in, 20 mm |
| Bore Type | Cylindrical |
| Cage Material | Polyamide |
| Bearing Type | Self-Aligning |
| Width | 0.83 in, 21 mm |
| Inch/Metric | Metric |
| Inner Ring Width | 0.83 in, 21 mm |
| O.D. | 2.05 in, 52 mm |
| Material | Bearing Steel |
| Outer Ring Width | 0.83 in, 21 mm |
| O.D. Type | Cylindrical |
| Weight | 0.507 LB |
| EAN or UPC | 7316575033460 |

