| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Cage Material | Polyamide |
| icNumber | 7696468 |
| Enclosure | Seal On Both Sides |
| Outer Ring Width | 0.83 in, 21 mm |
| Bearing Type | Self-Aligning |
| I.D. | 0.79 in, 20 mm |
| Width | 0.83 in, 21 mm |
| Inner Ring Width | 0.83 in, 21 mm |
| Material | Bearing Steel |
| Lubricant | Grease |
| O.D. | 2.05 in, 52 mm |
| O.D. Type | Cylindrical |
| Weight | 0.474 LB |
| EAN or UPC | 7316577041234 |

