- 7.48 in Inner Diameter
- 11.42 in Outer Diameter
- 2.95 in Width
- Bearing Steel Cage Material
| Outside Dia. | 290 mm |
| Bearing Type | Radial |
| Lubrication Hole/Groove | Hole and Groove |
| Material | Bearing Steel |
| Inner Ring Width | 2.95 in, 75 mm |
| O.D. | 290 mm |
| Internal Clearance | C1 |
| Cage Material | Bearing Steel |
| Width | 2.95 in, 75 mm |
| Rolling Element | Spherical |
| Element Material | Bearing Steel |
| Outer Ring Width | 2.95 in, 75 mm |
| Bore Type | Tapered 1:12 |
| I.D. | 190 mm |
| Rows of Balls | Multi |
| Precision Rating | ABEC 1 |
| Inch/Metric | Metric |
| Inside Dia. | 190 mm |
| O.D. Type | Cylindrical |
| Row Type | 2 |
| Weight | 39.683 LB |
| EAN or UPC | 7316572307601 |

