- 6.3 in Inner Diameter
- 9.45 in Outer Diameter
- 2.36 in Width
- Bearing Steel Cage Material
| Material | Bearing Steel |
| Inner Ring Width | 2.36 in, 60 mm |
| Inch/Metric | Metric |
| I.D. | 6.3 in, 160 mm |
| Rolling Element | Spherical |
| Locating | Slot or Notch |
| Bore Type | Cylindrical |
| Precision Rating | ABEC 1 |
| Cage Material | Bearing Steel |
| Internal Clearance | C3 |
| O.D. | 9.45 in, 240 mm |
| Width | 2.36 in, 60 mm |
| Element Material | Bearing Steel |
| Row Type | 2 |
| Lubrication Hole/Groove | Hole and Groove |
| Outer Ring Width | 2.36 in, 60 mm |
| O.D. Type | Cylindrical |
| Weight | 20.507 LB |
| EAN or UPC | 7316575162115 |

