- 5.91 in Inner Diameter
- 8.86 in Outer Diameter
- 2.2 in Width
- Bearing Steel Cage Material
| Precision Rating | ABEC 1 |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Cage Material | Bearing Steel |
| Width | 2.2 in, 56 mm |
| I.D. | 5.91 in, 150 mm |
| Row Type | 2 |
| Outer Ring Width | 2.2 in, 56 mm |
| Inner Ring Width | 2.2 in, 56 mm |
| Internal Clearance | C4 |
| Element Material | Bearing Steel |
| Material | Bearing Steel |
| Lubrication Hole/Groove | Hole and Groove |
| Rolling Element | Spherical |
| Inch/Metric | Metric |
| O.D. | 8.86 in, 225 mm |
| Weight | 16.636 LB |
| EAN or UPC | 7316580020820 |

