- Radial Bearing Type
- 150 mm Inside Diameter
- 225 mm Outside Diameter
- 56 mm Width
| Lubrication Hole/Groove | Hole and Groove |
| Outer Ring Width | 2.2 in, 56 mm |
| I.D. | 150 mm |
| Material | Bearing Steel |
| Row Type | 2 |
| Enclosure | Seal On Both Sides |
| O.D. Type | Cylindrical |
| O.D. | 225 mm |
| Rows of Balls | Multi |
| Rolling Element | Spherical |
| Element Material | Bearing Steel |
| Inch/Metric | Metric |
| Inner Ring Width | 2.2 in, 56 mm |
| Precision Rating | ABEC 1 |
| Lubricant | Grease |
| Bearing Type | Radial |
| Cage Material | Bearing Steel |
| Bore Type | Round Bore |
| Internal Clearance | CN |
| Width | 2.2 in, 56 mm |
| Weight | 16.932 LB |
| EAN or UPC | 7316574276615 |

