- Radial Bearing Type
- 140 mm Inside Diameter
- 210 mm Outside Diameter
- 53 mm Width
| Row Type | 2 |
| Internal Clearance | CN |
| O.D. | 210 mm |
| Rolling Element | Spherical |
| Lubrication Hole/Groove | Hole and Groove |
| I.D. | 140 mm |
| Width | 2.09 in, 53 mm |
| Bearing Type | Radial |
| Cage Material | Bearing Steel |
| Lubricant | Solid oil |
| Element Material | Bearing Steel |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Precision Rating | ABEC 1 |
| Rows of Balls | Multi |
| O.D. Type | Cylindrical |
| Outer Ring Width | 2.09 in, 53 mm |
| Inside Dia. | 140 mm |
| Outside Dia. | 210 mm |
| Inner Ring Width | 2.09 in, 53 mm |
| Inch/Metric | Metric |
| Weight | 14.837 LB |
| EAN or UPC | 7316570621112 |

