- Radial Bearing Type
- 130 mm Inside Diameter
- 200 mm Outside Diameter
- 52 mm Width
| O.D. | 200 mm |
| Inch/Metric | Metric |
| I.D. | 130 mm |
| Bearing Type | Radial |
| Rows of Balls | Multi |
| Outside Dia. | 200 mm |
| Inside Dia. | 130 mm |
| Weight | 12.822 LB |
| EAN or UPC | 7316572090039 |
| O.D. | 200 mm |
| Inch/Metric | Metric |
| I.D. | 130 mm |
| Bearing Type | Radial |
| Rows of Balls | Multi |
| Outside Dia. | 200 mm |
| Inside Dia. | 130 mm |
| Weight | 12.822 LB |
| EAN or UPC | 7316572090039 |