- Tapered Bore
- 120 mm ID x 180 mm OD x 46 mm Wide
- C2 Clearance
- Steel Cage
- Std Tolerance
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| Tolerance | Standard |
| O.D. | 180 mm |
| I.D. | 120 mm |
| Bore Type | Tapered Bore |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Enclosure | Unsealed |
| Radial Internal Clearance | C2 |
| Bearing Type | Radial Bearing |
| Cage Material | Steel |
| Radial Internal Clearance Specification | Clearance Less Than Normal |
| Weight | 8.93 LB |

