- Radial Bearing Type
- 120 mm Inside Diameter
- 180 mm Outside Diameter
- 46 mm Width
| Outer Ring Width | 1.81 in, 46 mm |
| Cage Material | Bearing Steel |
| Lubrication Hole/Groove | Hole and Groove |
| Inside Dia. | 120 mm |
| Internal Clearance | CN |
| Bearing Type | Radial |
| Rows of Balls | Multi |
| Width | 1.81 in, 46 mm |
| Bore Type | Cylindrical |
| Outside Dia. | 180 mm |
| O.D. | 180 mm |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Element Material | Bearing Steel |
| Rolling Element | Spherical |
| I.D. | 120 mm |
| Precision Rating | ABEC 1 |
| O.D. Type | Cylindrical |
| Inner Ring Width | 1.81 in, 46 mm |
| Row Type | 2 |
| Lubricant | Solid oil |
| Weight | 8.951 LB |
| EAN or UPC | 7316571775142 |

