- 15 mm ID x 42 mm OD x 17 mm Wide
- Open
- ABEC 1
- Steel Cage
- Normal Clearance
applications
- Fans
- Papermaking machines
features
- Self-aligning
- Two rows of balls with a common, sphered raceway
- Permits angular misalignment of the shaft
compliances
- 0
| Lubricant | Oil Preservative |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Type | Self-Aligning |
| Bore Type | Round Bore |
| Inch/Metric | Metric Bore |
| icNumber | 7696651 |
| O.D. | 42 mm |
| Cage Type | Metal |
| Outer Ring Width | 17 mm |
| Ball Material | Steel |
| No. in Set | Single Bearing |
| O.D. Type | Straight |
| Origin | Double Row Self-Aligning |
| Seal Type | Unsealed |
| Inner Ring Width | 17 mm |
| Contact Angle | N/A |
| I.D. | 15 mm |
| Precision Level | Standard (ABEC 1) |
| Precision | Standard |
| Preload Level | None |
| Seal Material | None |
| Radial Internal Clearance | Normal |
| Cage Material | Steel |
| Enclosure | Open |
| Locking Device | No Locking Device |
| Rows of Balls | Double |
| Capacity | Standard Capacity |
| Snap Ring | No Snap Ring |
| Bearing Design | Self-Aligning |
| Material | Steel |
| Weight | 0.264 LB |
| EAN or UPC | 7316576608674 |

