- 15 mm ID x 42 mm OD x 17 mm Wide
- Double Sealed (Contact)
- ABEC 1
- Plastic Cage
- Normal Clearance
applications
- Fans
- Papermaking machines
features
- Self-aligning
- Two rows of balls with a common, sphered raceway
- Permits angular misalignment of the shaft
compliances
- In accordance with ISO 15-1981
| Locking Device | No Locking Device |
| Width | 0.67 in, 17 mm |
| Temperature Range [Max] | 284 °F |
| Temperature Range [Min] | -40 °F |
| Ball Material | Steel |
| O.D. | 42 mm |
| Outer Ring Width | 17 mm |
| Inch/Metric | Metric Bore |
| Enclosure | Double Sealed |
| Cage Material | Plastic |
| Origin | Double Row Self-Aligning |
| icNumber | 7696966 |
| Capacity | Standard Capacity |
| Static Load Rating [Max] | 2600 lbf |
| No. in Set | Single Bearing |
| Seal Type | Contact Seals |
| Bearing Design | Self-Aligning |
| Dynamic Load Rating | 10800 lbf |
| Inner Ring Width | 17 mm |
| Precision Level | Standard (ABEC 1) |
| Bore Type | Round Bore |
| Bearing Type | Self-Aligning |
| Contact Angle | N/A |
| Special Features | Grease for Low & High Temperatures |
| Rows of Balls | Double |
| Material | Steel |
| O.D. Type | Straight |
| Limiting Speed - Grease | 12000 rpm |
| Preload Level | None |
| Lubricant | Kyodo Yushi Multemp |
| Seal Material | Synthetic Rubber w/Steel Reinforcement |
| Snap Ring | No Snap Ring |
| Cage Type | Plastic |
| Radial Internal Clearance | Normal |
| Precision | Standard |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 15 mm |
| Weight | 0.255 LB |
| EAN or UPC | 7316570023145 |

