- Radial Shaft Seal
- 584.2 mm Shaft Diameter
- 635 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Design | Bonded Design |
| Inch/Metric | Metric |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 250 °F |
| Seal Application | General Purpose |
| Lip Type | Non-Split |
| Shaft Dia. | 584.2 mm |
| Construction | HDS1 |
| Temperature Range [Min] | -40 °F |
| Pressure | 10 psi |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Temp Description | w/6 Lugs |
| Housing Bore Dia. | 635 mm |
| Case Construction | Steel Case w/Inner Case |
| Weight | 10.901 LB |
| EAN or UPC | 85311137676 |

