- Radial Shaft Seal
- 584.2 mm Shaft Diameter
- 628.65 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Construction | HDS1 |
| Pressure | 10 psi |
| Lip Material | Nitrile |
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Bonded Design |
| Housing Bore Dia. | 628.65 mm |
| Case Construction | Steel Case w/Inner Case |
| Inch/Metric | Metric |
| Temp Description | w/6 Lugs |
| Lip Style | Internal |
| Shaft Dia. | 584.2 mm |
| Lip Type | Non-Split |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | General Purpose |
| Weight | 10.841 LB |
| EAN or UPC | 85311137560 |

