- Radial Shaft Seal
- 584.2 mm Shaft Diameter
- 628.98 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Shaft Dia. | 584.2 mm |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Bonded Design |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 628.98 mm |
| Lip Material | Nitrile |
| Construction | HDS1 |
| Seal Application | General Purpose |
| Pressure | 10 psi |
| Weight | 10.831 LB |
| EAN or UPC | 85311137553 |

