- Radial Shaft Seal
- 584.2 mm Shaft Diameter
- 622.3 mm Housing Bore Diameter
- 19.05 mm Width
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 584.2 mm |
| Housing Bore Dia. | 622.3 mm |
| Weight | 10.751 LB |
| EAN or UPC | 85311195225 |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 584.2 mm |
| Housing Bore Dia. | 622.3 mm |
| Weight | 10.751 LB |
| EAN or UPC | 85311195225 |