- Radial Bearing Type
- Tapered Bore Type
- 950 mm Inside Diameter
- 1360 mm Outside Diameter
- 300 mm Width
| Cage Material | Solid Machined |
| Material | Steel |
| Rows of Balls | Multi |
| Radial Internal Clearance | C3 |
| Relubrication Feature | With |
| Bore Type | Tapered Bore |
| Bearing Type | Radial |
| I.D. | 950 mm |
| Inch/Metric | Metric |
| O.D. | 1360 mm |
| Tolerance | Special |
| Cage Type | Solid Machined |
| Weight | 3315.749 LB |
| EAN or UPC | 7316573190820 |

