- 33.46 in Inner Diameter
- 48.03 in Outer Diameter
- 10.71 in Width
- Brass Cage Material
| Lubrication Hole/Groove | Hole and Groove |
| Precision Rating | ABEC 1 |
| Rolling Element | Spherical |
| Rows of Balls | Multi |
| I.D. | 850 mm |
| Internal Clearance | C3 |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Relubrication Feature | With |
| Width | 10.71 in, 272 mm |
| Cage Material | Solid Machined |
| Bore Type | Tapered Bore |
| Row Type | 2 |
| Element Material | Bearing Steel |
| Outer Ring Width | 10.71 in, 272 mm |
| O.D. | 1220 mm |
| Material | Steel |
| Inner Ring Width | 10.71 in, 272 mm |
| Radial Internal Clearance | C3 |
| O.D. Type | Cylindrical |
| Tolerance | Special |
| Cage Type | Solid Machined |
| Weight | 2436.105 LB |
| EAN or UPC | 7316570613315 |

