- 31.5 in Inner Diameter
- 45.28 in Outer Diameter
- 10.16 in Width
- Brass Cage Material
| Cage Material | Solid Machined |
| Bearing Type | Radial |
| Outer Ring Width | 10.16 in, 258 mm |
| Precision Rating | ABEC 1 |
| O.D. | 45.28 in, 1150 mm |
| O.D. Type | Cylindrical |
| Inside Dia. | 800 mm |
| Rows of Balls | 2 |
| Outside Dia. | 1150 mm |
| I.D. | 31.5 in, 800 mm |
| Row Type | 2 |
| Inch/Metric | Metric |
| Lubrication Hole/Groove | Hole and Groove |
| Internal Clearance | C3 |
| Tolerance | Normal (PN) |
| Width | 10.16 in, 258 mm |
| Element Material | Bearing Steel |
| Rolling Element | Spherical |
| Inner Ring Width | 10.16 in, 258 mm |
| Bore Type | Tapered Bore |
| Radial Internal Clearance | Group 3 (C3) |
| Material | Steel |
| Weight | 1987.906 LB |
| EAN or UPC | 7316571584225 |

