- 31.5 in Inner Diameter
- 45.28 in Outer Diameter
- 10.16 in Width
- Brass Cage Material
| Inner Ring Width | 10.16 in, 258 mm |
| Width | 10.16 in, 258 mm |
| Row Type | 2 |
| Outer Ring Width | 10.16 in, 258 mm |
| Precision Rating | ABEC 1 |
| O.D. | 45.28 in, 1150 mm |
| Rolling Element | Spherical |
| Cage Material | Brass |
| O.D. Type | Cylindrical |
| Lubrication Hole/Groove | Hole and Groove |
| I.D. | 31.5 in, 800 mm |
| Element Material | Bearing Steel |
| Internal Clearance | Special |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| Weight | 2123.05 LB |
| EAN or UPC | 7316576781612 |

