- 29.53 in Inner Diameter
- 42.91 in Outer Diameter
- 9.84 in Width
- Brass Cage Material
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| Ring Modification | Combination of W26, W31 & W33, W26 - Six Lubrication Holes in Inner Ring, W31 - Bearing Inspected to Special Quality Requirement, W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Bore Type | Round Bore |
| Width | 9.84 in, 250 mm |
| Internal Clearance | C3 |
| Element Material | Bearing Steel |
| Material | Steel |
| Rolling Element | Spherical |
| Cage Type | Solid Machined |
| Relubrication Feature | With |
| O.D. | 1090 mm |
| Cage Material | Brass/Bronze |
| I.D. | 750 mm |
| O.D. Type | Cylindrical |
| Tolerance | Special |
| Bearing Type | Radial |
| Row Type | 2 |
| Enclosure | Unsealed |
| Rows of Balls | Multi |
| Outer Ring Width | 9.84 in, 250 mm |
| Precision Rating | ABEC 1 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Lubrication Hole/Groove | Hole and Groove |
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| Inner Ring Width | 9.84 in, 250 mm |
| Weight | 1923.09 LB |
| EAN or UPC | 7316571910222 |

