- 27.95 in Inner Diameter
- 40.55 in Outer Diameter
- 9.29 in Width
- Brass Cage Material
| Bearing Type | Radial |
| Element Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Row Type | 2 |
| O.D. | 1030 mm |
| Cage Type | Solid Machined |
| Lubrication Hole/Groove | Hole and Groove |
| Width | 9.29 in, 236 mm |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Outer Ring Width | 9.29 in, 236 mm |
| Cage Material | Solid Machined |
| Relubrication Feature | With |
| Rolling Element | Spherical |
| Bore Type | Tapered Bore |
| I.D. | 710 mm |
| Internal Clearance | CN |
| Tolerance | Special |
| Rows of Balls | Multi |
| Radial Internal Clearance | Group N |
| Material | Steel |
| Inner Ring Width | 9.29 in, 236 mm |
| Weight | 1611.577 LB |
| EAN or UPC | 7316577654748 |

