- 26.38 in Inner Diameter
- 38.58 in Outer Diameter
- 9.06 in Width
- Brass Cage Material
| Bore Type | Tapered Bore |
| Rolling Element | Spherical |
| Tolerance | Normal (PN) |
| Cage Type | Solid Machined |
| Element Material | Bearing Steel |
| Radial Internal Clearance | Group 3 (C3) |
| Inch/Metric | Metric |
| Outside Dia. | 980 mm |
| Internal Clearance | C3 |
| Outer Ring Width | 9.06 in, 230 mm |
| Inner Ring Width | 9.06 in, 230 mm |
| Row Type | 2 |
| Lubrication Hole/Groove | Hole and Groove |
| Material | Steel |
| Relubrication Feature | With |
| I.D. | 670 mm |
| Cage Material | Solid Machined |
| O.D. Type | Cylindrical |
| O.D. | 980 mm |
| Inside Dia. | 670 mm |
| Rows of Balls | Multi |
| Width | 9.06 in, 230 mm |
| Precision Rating | ABEC 1 |
| Bearing Type | Radial |
| Weight | 1332.693 LB |
| EAN or UPC | 7316577124814 |

