- 26.38 in Inner Diameter
- 38.58 in Outer Diameter
- 9.06 in Width
- Brass Cage Material
| Tolerance | Special |
| Rolling Element | Spherical |
| Rows of Balls | Multi |
| Relubrication Feature | With |
| Inner Ring Width | 9.06 in, 230 mm |
| O.D. | 980 mm |
| Cage Type | Solid Machined |
| Bearing Type | Radial |
| Precision Rating | ABEC 1 |
| Lubrication Hole/Groove | Hole and Groove |
| O.D. Type | Cylindrical |
| Cage Material | Brass |
| Row Type | 2 |
| Internal Clearance | C3 |
| Material | Steel |
| Bore Type | Tapered Bore |
| Element Material | Bearing Steel |
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| Outer Ring Width | 9.06 in, 230 mm |
| Width | 9.06 in, 230 mm |
| I.D. | 670 mm |
| Weight | 1241.42 LB |
| EAN or UPC | 7316571212142 |

