Skip to content Skip to navigation menu
Radial Spherical Roller Bearing

230/630 CAK/C08W507

Radial Spherical Roller Bearing
Item #101640962
  • 24.8 in Inner Diameter
  • 36.22 in Outer Diameter
  • 8.35 in Width
  • Brass Cage Material
Radial Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 24.8 in Inner Diameter
  • 36.22 in Outer Diameter
  • 8.35 in Width
  • Brass Cage Material

applications

  • Fans
  • Gearboxes
  • Crushers
  • Vibrating screens
  • Papermaking machines

features

  • Self-aligning, robust design
  • Very high load carrying capacity
  • Reduced friction and minimum heat generation
  • Excellent performance at high temperatures

compliances

  • 0
Lubrication Hole/Groove Hole and Groove
Element Material Bearing Steel
Inch/Metric Metric
Internal Clearance CN
Row Type 2
Cage Material Brass/Bronze
Width 8.35 in, 212 mm
Origin Spherical Radial
Cage Type Solid Machined
Radial Internal Clearance Group N
Relubrication Feature With
I.D. 630 mm
Rows of Balls Multi
Rolling Element Spherical
Tolerance Special
Material Steel
Bore Type Tapered Bore
Ring Modification W31 - Bearing Inspected to Special Quality Requirement, W33 - Lubrication Groove & 3 Holes in Outer Ring, Combination of W4, W31 & W33, W4 - Hi-Point of Eccentricity Marked on Inner Ring
O.D. 920 mm
Radial Internal Clearance Specification Normal Clearance
O.D. Type Cylindrical
Precision Rating ABEC 1
Inner Ring Width 8.35 in, 212 mm
Enclosure Unsealed
Bearing Type Radial
Outer Ring Width 8.35 in, 212 mm
Weight 1158.307 LB
EAN or UPC 7316577650597
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison