- 23.62 in Inner Diameter
- 34.25 in Outer Diameter
- 7.87 in Width
- Brass Cage Material
| Width | 7.87 in, 200 mm |
| Bore Type | Tapered Bore |
| I.D. | 600 mm |
| Outer Ring Width | 7.87 in, 200 mm |
| Lubrication Hole/Groove | Hole and Groove |
| O.D. Type | Cylindrical |
| Cage Material | Brass |
| Material | Steel |
| Cage Type | Solid Machined |
| Rows of Balls | Multi |
| Inner Ring Width | 7.87 in, 200 mm |
| Inch/Metric | Metric |
| Precision Rating | ABEC 1 |
| O.D. | 870 mm |
| Tolerance | Special |
| Bearing Type | Radial |
| Rolling Element | Spherical |
| Relubrication Feature | With |
| Row Type | 2 |
| Radial Internal Clearance | C4 |
| Element Material | Bearing Steel |
| Internal Clearance | C4 |
| Weight | 853.34 LB |
| EAN or UPC | 7316571430676 |

