- 23.62 in Inner Diameter
- 34.25 in Outer Diameter
- 7.87 in Width
- Radial Bearing
- Brass Cage Material
| O.D. Type | Cylindrical |
| Internal Clearance | CN |
| Bore Type | Cylindrical |
| Rolling Element | Spherical |
| Bearing Type | Radial |
| Precision Rating | ABEC 1 |
| Outer Ring Width | 7.87 in, 200 mm |
| Row Type | 2 |
| Cage Material | Brass |
| Width | 7.87 in, 200 mm |
| Inner Ring Width | 7.87 in, 200 mm |
| I.D. | 23.62 in, 600 mm |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| O.D. | 34.25 in, 870 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Element Material | Bearing Steel |
| Weight | 972.237 LB |
| EAN or UPC | 7316579340878 |

