- 22.05 in Inner Diameter
- 32.28 in Outer Diameter
- 7.68 in Width
- Brass Cage Material
| Bore Type | Tapered Bore |
| Rows of Balls | Multi |
| Cage Type | Solid Machined |
| Lubrication Hole/Groove | Hole and Groove |
| O.D. Type | Cylindrical |
| I.D. | 560 mm |
| Precision Rating | ABEC 1 |
| Radial Internal Clearance | C3 |
| Inner Ring Width | 7.68 in, 195 mm |
| Tolerance | Normal (PN) |
| Inch/Metric | Metric |
| Internal Clearance | C3 |
| Cage Material | Solid Machined |
| Element Material | Bearing Steel |
| Rolling Element | Spherical |
| Material | Steel |
| Width | 7.68 in, 195 mm |
| Relubrication Feature | With |
| O.D. | 820 mm |
| Bearing Type | Radial |
| Row Type | 2 |
| Outer Ring Width | 7.68 in, 195 mm |
| Weight | 888.241 LB |
| EAN or UPC | 7316577310668 |

