- 22.05 in Inner Diameter
- 32.28 in Outer Diameter
- 7.68 in Width
- Brass Cage Material
| O.D. Type | Cylindrical |
| Inner Ring Width | 7.68 in, 195 mm |
| O.D. | 820 mm |
| Element Material | Bearing Steel |
| I.D. | 560 mm |
| Material | Steel |
| Internal Clearance | CN |
| Outer Ring Width | 7.68 in, 195 mm |
| Cage Material | Solid Machined |
| Radial Internal Clearance | Group N |
| Relubrication Feature | With |
| Width | 7.68 in, 195 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Rows of Balls | Multi |
| Rolling Element | Spherical |
| Tolerance | Normal (PN) |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Cage Type | Solid Machined |
| Precision Rating | ABEC 1 |
| Row Type | 2 |
| Bearing Type | Radial |
| Weight | 912.492 LB |
| EAN or UPC | 7316570339864 |

