- 22.05 in Inner Diameter
- 32.28 in Outer Diameter
- 7.68 in Width
- Brass Cage Material
| I.D. | 22.05 in, 560 mm |
| O.D. Type | Cylindrical |
| Element Material | Bearing Steel |
| Rolling Element | Spherical |
| Inner Ring Width | 7.68 in, 195 mm |
| Internal Clearance | CN |
| Width | 7.68 in, 195 mm |
| O.D. | 32.28 in, 820 mm |
| Precision Rating | ABEC 1 |
| Row Type | 2 |
| Outer Ring Width | 7.68 in, 195 mm |
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| Lubrication Hole/Groove | Hole and Groove |
| Cage Material | Brass |
| Inch/Metric | Metric |
| Weight | 912.492 LB |
| EAN or UPC | 7316577746177 |

